12 x 10 in. Shop Towel in Blue
12 x 10 in. Shop Towel in Blue
Product Details
Product Details
- These multi-purpose shop towels are designed for cleaning up grease, liquids, oils and spills in automotive repair shops and garages
- These shop towels are ultra-strong, durable and work well even when they’re wet
- Using disposable shop towels (as an alternative to laundered cloth towels) better protects you from lead exposure
- The portable Pop-Up box keeps towels clean and dispenses one at a time with a center-pull, so you can always get what you need
Documents
Specifications
- Application:
- Automotive, Cleaning, Garage
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10
- Product Type:
- Shop Towel
- Size:
- 12 in x 10 in
- UPC:
- 054000751905
- Width:
- 12