This product requires certification to purchase.

12 x 9 in. Shop Towel in Blue (Box of 200 Sheets, Case of 8 Boxes, Case of 1600 Towels)

Scott®

12 x 9 in. Shop Towel in Blue (Box of 200 Sheets, Case of 8 Boxes, Case of 1600 Towels)

  • Fast #
  • Part #K75190CA
  • Item #9844549
  • Manufacturer Part #75190
5 out of 5 Customer Rating
Brand image
Scott®

12 x 9 in. Shop Towel in Blue (Box of 200 Sheets, Case of 8 Boxes, Case of 1600 Towels)

  • Fast #
  • Part #K75190CA
  • Item #9844549
  • Manufacturer Part #75190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 88
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 200 Towels/Box; 8 Boxes of Scott® Shop Towels Original™/Case; 1,600 Towels/Case; Original Blue Shop Towels; 9"x12" sheets; Pop-Up™ Box
  • These multi-purpose blue shop towels are designed for cleaning up grease, absorbing liquids, oils and spills in automotive repair shops and garages.
  • Absorbs 2X more than the leading value brand shop towel; durable and work well even when they're wet
  • Soft, cloth-like towels designed for tough jobs but soft enough to use on hands (not for use on compromised skin)
  • Available in a portable roll or Pop-Up™ Box format for on-the-go jobs
  • Requires Certification

Documents


Specifications

Application:
Automotive, Cleaning, Garage
Color Finish Name:
Blue
Depth:
18-203/250 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
9-1/8 in
Length:
18-203/250 in
Material:
Cloth
Material Type:
Polypropylene
Package Quantity:
Box of 200 Sheets, Case of 8 Boxes, Case of 1600 Towels
Pad Size:
12 in
Product Type:
Shop Towel
Size:
12 in x 9 in
Width:
9-1/8 in