15 in. Center Pull Towel (Case of 4)
15 in. Center Pull Towel (Case of 4)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The center pull paper towel roll minimizes waste because it's perforated for one-at-a-time dispensing
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Length:
- 15 in
- Material:
- Paper
- Package Quantity:
- Case of 4
- Product Type:
- Centerfeed Towel
- Width:
- 8 in