This product requires certification to purchase.

2000 ft. x 3-11/20 in. Jumbo 1-Ply Bathroom Tissue in White (Case of 12)

Scott®

Essential™ 2000 ft. x 3-11/20 in. Jumbo 1-Ply Bathroom Tissue in White (Case of 12)

  • Fast #
  • Part #K07223
  • Item #6158961
  • Manufacturer Part #07223
3.3 out of 5 Customer Rating
Brand image
Scott®

Essential™ 2000 ft. x 3-11/20 in. Jumbo 1-Ply Bathroom Tissue in White (Case of 12)

  • Fast #
  • Part #K07223
  • Item #6158961
  • Manufacturer Part #07223
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 12 rolls per case, 2,000 feet per roll, 24,000 feet per case
  • Non-perforated, 1-ply, unscented white jumbo roll toilet paper is efficient for businesses
  • One large roll equals 2,000 feet or nearly 10 standard rolls to reduce run-outs and refills
  • Big rolls are compatible with most universal JRT tissue dispensers, for use in industrial areas, schools, or offices
  • FSC® and ECOLOGO® certified; Meets or exceeds EPA guidelines for post-consumer waste content (at least 25%); Sewer and Septic Safe
  • Sized for convenient commercial toilet paper storage
  • Requires Certification

Documents


Specifications

Collection:
Essential™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-6/10 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Height:
10-31/100 in
Length:
2000 ft
Material:
Paper
Package Quantity:
Case of 12
Thickness:
1-ply
Width:
3-11/20 in