4 in. (Case of 40) 2-ply Toilet Tissue in White
4 in. (Case of 40) 2-ply Toilet Tissue in White
Frequently Purchased Together
Product Details
- Scott® Bulk Toilet Paper, in the Standard Rolls, gives you the reliability of the Scott® Brand clean
- Individually wrapped Scott® bath tissue rolls (550 sheets per roll) are protected until you're ready to use them; with the large case size, you'll order once (in bulk / wholesale) and get a lot of bath tissue
- Meets EPA standards for minimum post consumer waste content
- The 2-ply bathroom tissue is strong and absorbent enough to get the job done and satisfy your employees and guests
- These toilet paper rolls are designed to fit into universal, cored roll dispensers
Specifications
- Brand Model Compatibility:
- 9021
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-23/40 in
- EcoLogo Certified:
- Yes
- Length:
- 4 in
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 40
- Weight:
- 18.36 lb
- Width:
- 4 in