This product requires certification to purchase.

Air CRF AIR 0 E® COTRUL AIR FC S

Scott®

Air CRF AIR 0 E® COTRUL AIR FC S

  • Fast #
  • Part #K91067CA
  • Item #10183545
  • Manufacturer Part #91067
3.2 out of 5 Customer Rating
Brand image
Scott®

Air CRF AIR 0 E® COTRUL AIR FC S

  • Fast #
  • Part #K91067CA
  • Item #10183545
  • Manufacturer Part #91067
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6 Refills; Scott® Essential Continuous Air Freshener; Citrus Scent
  • This automatic air freshener lasts for up to 60 days on a single cartridge
  • The continuously dispensing system works around the clock
  • This system is low-maintenance: it’s self-powered (no batteries to replace) and changing the cartridge is a snap with one-minute installation
  • This commercial, non-aerosol air freshener is designed to fit into compatible Kimberly-Clark Professional dispensers. They are ideal for business or industrial restrooms
  • Requires Certification
Dimensions & Measurements
Capacity
60 days
Depth
5-63/1000 in
Height
5-219/500 in
Length
7-219/500 in
Package Quantity
Case of 6
Weight
2 lb
Width
5-63/1000 in
Characteristics & Features
Brand Model Compatibility
KCP 92620, KCP 92621
Color Finish Category
Oranges
Color Finish Name
Orange
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
Application
Commercial
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Air Freshener
SCAQMD Compliant
No
Type
K91067CA