1L Antiseptic Foam Skin Cleanser (Case of 6)
Control™ 1L Antiseptic Foam Skin Cleanser (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6 Scott® Antiseptic Foam Skin Cleanser 1.0 L Manual Hand Soap Refills/Case; Clear, No Fragrance Added; 1.75% PCMX, NSF E-2 Rated
- It is rated by the NSF as E-2 and safe for food processing and foodservice.
- This foaming commercial hand soap has no fragrance added, is clear and dermatologist tested
- The foam soap comes in a high capacity container for less refilling and maintenance time.
- Easy-to-load cassette clicks right into place and is compatible with the Scott® Professional Cassette Skin Care Dispenser
Specifications
- Application:
- Commercial
- Capacity:
- 33.8 oz
- Collection:
- Control™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 3-1/2
- Length:
- 7-1/4
- Package Quantity:
- Case of 6
- Size:
- 33.8 oz
- Type:
- K91555CA
- UPC:
- 036000915556
- Width:
- 3-1/2