KLEENEX Antibacterial FOAM SOAP 2 CA
Control™ KLEENEX Antibacterial FOAM SOAP 2 CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rated by the NSF as E-4, CIFA approved as safe for food processing and foodservice, and kills germs including Salmonella, Staphylococcus aureus and E. coli in as little as 15 seconds
- Clear (dye-free), has a pleasant fruit scent, is dermatologist tested, and latex compatible
- Easy-to-load, high capacity counter-mount refills is designed to fit with compatible in-counter dispensers
- Recyclable after the pump is removed
- Refills per case: 2
- Capacity: 1.5 L
- Kleenex® E-2 antibacterial foam skin cleanser contains 5.0% triclosan
Specifications
- Application:
- Sanitizing
- Collection:
- Control™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Size:
- 1500 mL