250-Count 9-2/5 in. Multi-Fold Paper Towel in White
Essential 250-Count 9-2/5 in. Multi-Fold Paper Towel in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 250 Sheets/Pack, 16 Packs of Scott® Essential Multifold Paper Towel/Case; 4,000 Sheets/Case; with Absorbency Pockets™; 9.2" x 9.4" sheets; White
- Designed to reduce waste in your office or business
- With exclusive Absorbency Pockets™ that soak up water fast, these multifold paper towels are designed to reduce waste
- Fits into most universal multifold paper towel dispensers (great replacement for c-fold paper towels, which can over-dispense)
- Meets EPA standards and are FSC® and ECOLOGO® certified
Specifications
- Collection:
- Essential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 9-2/5 in
- Material:
- Paper
- Package Quantity:
- Carton of 250
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 9-1/5 in