750 ft. x 3-11/20 in. Bathroom Tissue in White (Case of 12)
Essential™ 750 ft. x 3-11/20 in. Bathroom Tissue in White (Case of 12)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Type Extra Soft
- Scott® Essential Jumbo Toilet Paper (JRT) comes with 12 rolls per case, 750 feet per roll
- Guests appreciate the premium quality and softness, which helps create a comfortable washroom experience
- The 2-ply, high-capacity, big rolls fit with compatible dispensers - either side-by-side dual dispensers or single dispensers
- You may need to change the rolls less frequently, for maintenance cost savings
- 2 Ply
Documents
Specifications
- Collection:
- Essential™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 750 ft
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 12
- Width:
- 3-11/20 in