Coreless Double Roll JRT Bath Tissue Dispenser in Smoke and Grey
Essential™ Coreless Double Roll JRT Bath Tissue Dispenser in Smoke and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 Scott® Essential™ Coreless Jumbo Roll Toilet Paper Dispenser/Case; Black; 2 Roll Capacity; 20.1" x 10.9" x 5.9"
- High-capacity design can help minimize runout, waste, and maintenance time.
- Available in double-roll and single-roll configurations.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
- Features no door, no key and no core to throw away, and tear off bars on both sides of the dispenser opening and sliding door
Specifications
- Collection:
- Essential™
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke, Grey
- Depth:
- 6 in
- Height:
- 11 in
- Installation Type:
- Wall Mount
- UPC:
- 036000096088
- Width:
- 20 in