This product requires certification to purchase.

Double Roll Covered Bath Tissue Dispenser in Smoke and Grey

Scott®

Essential™ Double Roll Covered Bath Tissue Dispenser in Smoke and Grey

  • Fast #
  • Part #KC09604
  • Item #7459621
  • Manufacturer Part #9604
4.1 out of 5 Customer Rating
Brand image
Scott®

Essential™ Double Roll Covered Bath Tissue Dispenser in Smoke and Grey

  • Fast #
  • Part #KC09604
  • Item #7459621
  • Manufacturer Part #9604
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1 Scott® Coreless Standard Roll Toilet Paper Dispenser/Case; Black; 2 Roll Capacity; 11.0" x 7.63" x 6.0"
  • Features durable construction and a sleek, professional design.
  • Easy refilling design for your maintenance staff.
  • Available in a two roll configuration as well as a high capacity four roll configuration, depending on model.
  • Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
  • Smoke
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
7-63/100 in
Width
11 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Greys
Color Finish Name
Smoke, Grey
Installation Type
Wall Mount