This product requires certification to purchase.

1L Antimicrobial Foam Skin Cleanser (Case of 6)

Scott®

Kleenex® 1L Antimicrobial Foam Skin Cleanser (Case of 6)

  • Fast #
  • Part #K91554
  • Item #9844554
  • Manufacturer Part #91554
3.6 out of 5 Customer Rating
Brand image
Scott®

Kleenex® 1L Antimicrobial Foam Skin Cleanser (Case of 6)

  • Fast #
  • Part #K91554
  • Item #9844554
  • Manufacturer Part #91554
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6 Scott® Antimicrobial Foam Skin Cleanser 1.0 L Manual Hand Soap Refills/Case; Clear, No Fragrance Added; 0.1% Benzalkonium Chloride
  • Clear and dye-free foaming bulk, commercial hand soap
  • Easy-to-load, high capacity cassette clicks right into place and is compatible with the Scott® Professional Cassette Skin Care Dispenser
  • Restroom solution designed for businesses
  • Eligible for Thrive, a sustainability program by Kimberly-Clark Professional
  • Requires Certification
Dimensions & Measurements
Capacity
1 L
Height
8-1/8 in
Length
10-7/8 in
Package Quantity
Case of 6 Packs
Size
1 L
Width
7-1/2 in
Characteristics & Features
Collection
Kleenex®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Commercial
Cradle to Cradle
Yes
Green Seal Certified
No
Type
K91554CA
UPC
036000915549