This product requires certification to purchase.

425 ft. x 8 in. Hard Roll Towel in White (Case of 12)

Scott®

Kleenex® 425 ft. x 8 in. Hard Roll Towel in White (Case of 12)

  • Fast #
  • Part #K01080
  • Item #7459606
  • Manufacturer Part #01080
4.4 out of 5 Customer Rating
Brand image
Scott®

Kleenex® 425 ft. x 8 in. Hard Roll Towel in White (Case of 12)

  • Fast #
  • Part #K01080
  • Item #7459606
  • Manufacturer Part #01080
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 425'/Roll, 12 Kleenex® Universal Hard Roll Paper Towel Rolls/Case, 5,100'/Case; with Premium Absorbency Pockets™; 1.5" Core; White
  • Improved softness; Kleenex® paper towel rolls give soft feel with the premium performance of commercial paper towels
  • Absorbency Pockets™ absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
  • Universal paper towel rolls have 1.5" core size
  • Compatible with a variety of Kimberly-Clark™ paper towel dispensers
  • Requires Certification

Documents

Dimensions & Measurements
Length
425 ft
Package Quantity
Case of 12
Width
8 in
Characteristics & Features
Collection
Kleenex®
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
Yes
EPA Compliant
Yes
Forest Stewardship Council (FSC)
Yes
Green Seal Certified
No
Product Type
Centerfeed Towel