This product requires certification to purchase.

Plastic Towel Dispenser in White

Scott®

MOD® Slimfold™ Plastic Towel Dispenser in White

  • Fast #
  • Part #KIM34830
  • Item #7458707
  • Manufacturer Part #34830
5 out of 5 Customer Rating
Brand image
Scott®

MOD® Slimfold™ Plastic Towel Dispenser in White

  • Fast #
  • Part #KIM34830
  • Item #7458707
  • Manufacturer Part #34830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1 Dispenser/Case; Scott® Slimfold Towel Dispenser; White; 9.83" x 13.67" x 2.88"
  • The touch free design means you only touch the towel you use - it's a hygienic way to dry your hands
  • This compact dispenser holds 225 paper towels; It features a clear vertical window, so you can see when you're running low
  • The folded towels dispense one at a time, which reducing waste; there's a lock to reduce pilferage
  • Compatible Scott® and Scott® SlimFold™ paper towels are cleverly folded small, but unfold to a standard 7.5 x 11.6 inches - the same size as standard folded towels
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-22/25 in
Height
13-67/100 in
Width
9-83/100 in
Characteristics & Features
Collection
MOD® Slimfold™
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes