This product requires certification to purchase.

Paper Towel Dispenser in White

Scott®

Paper Towel Dispenser in White

  • Fast #
  • Part #K47091
  • Item #7301482
  • Manufacturer Part #47091
4.2 out of 5 Customer Rating
Brand image
Scott®

Paper Towel Dispenser in White

  • Fast #
  • Part #K47091
  • Item #7301482
  • Manufacturer Part #47091
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 Scott® Slimroll Manual Towel Dispensers/Case; White; for Orange Core Scott® Slimroll Towels; 12.65" x 13.02" x 7.18"
  • Features compact design to fit in tight spaces with a slim profile.
  • Compatible with Scott® Orange Core Slimroll towels.
  • Available in various colors, Scott® Slimroll Towel Dispensers come in automatic and manual configurations.
  • Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10-1/2 in
Height:
12-63/100 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
Product Type:
Towel Dispenser
Width:
16-13/100 in