This product requires certification to purchase.

Plastic Wall Mount Soap & Lotion Dispenser in Faux Stainless

This product has been replaced by

KCP ICON AUTOMATED SOAP AND SANITIZER DISPENSER SILVER MOSAIC ELECTRONIC WALL MOUNT
Kimberly-Clark Professional™ 1.2 L Plastic Soap Dispenser in Silver
Manufacturer Part #53694
Scott®

Plastic Wall Mount Soap & Lotion Dispenser in Faux Stainless

  • Fast #
  • Part #K32508
  • Item #4869352
  • Manufacturer Part #32508
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

KCP ICON AUTOMATED SOAP AND SANITIZER DISPENSER SILVER MOSAIC ELECTRONIC WALL MOUNT
Kimberly-Clark Professional™ 1.2 L Plastic Soap Dispenser in Silver
Manufacturer Part #53694
Scott®

Plastic Wall Mount Soap & Lotion Dispenser in Faux Stainless

  • Fast #
  • Part #K32508
  • Item #4869352
  • Manufacturer Part #32508
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Automatically dispenses a single-shot hand wash volume of soap or sanitizer when user places hand beneath the dispenser
  • Touchless system helps reduce the spread of dirt and germs
  • Uses a 1.2 L recyclable refill
  • Incorporates low-battery and low-product lights for easier maintenance
  • Choice of key-activated spring lock or push button operation
  • Operates on 3D size alkaline batteries
  • Dispenses 60,000 hand washes
  • Made of ABS plastic with translucent sides and opaque black back
  • Dispenses a one-shot volume of skin cleanser or hand sanitizer when activated by placing hand under unit
  • Accommodates a sealed 1.2-liter skin cleanser or hand sanitizer cassette that easily snaps into place
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Skin Care
Color Finish Category:
Stainless Steel
Color Finish Name:
Faux Stainless
Installation Type:
Wall Mount
Material:
Plastic
Power Source:
Battery
UPC:
036000325089