900 ft. Hard Roll Towel in White with Green Color Core (Case of 6)
Pro™ 900 ft. Hard Roll Towel in White with Green Color Core (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 900'/Roll, 6 Scott® Pro™ Hard Roll Towel Rolls/Case; 5,400'/Case; with Absorbency Pockets™; for Green Core Dispensers; White
- Absorbency Pockets™ absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
- Scott® Pro™ paper towel rolls give you the reliable performance of commercial paper towels
- 1.75" core size is compatible exclusively with Scott® Pro™ paper towel dispensers (modular dispensers adapt to suit your business' function and image needs)
- These paper towels meet EPA minimum standards, and are FSC® certified and ECOLOGO® certified
Specifications
- Collection:
- Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Green
- Diameter:
- 8 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 900 ft
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Paper Towel
- Width:
- 7-1/2 in