900 ft. Towel Roll (Case of 6) in White
Pro™ 900 ft. Towel Roll (Case of 6) in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scott® paper towel rolls give you the reliable performance of commercial paper towels
- Core size: 1-3/4" is compatible exclusively with Kimberly Clark Professional MOD® paper towel dispensers
- Absorbency pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
- Meet EPA minimum standards, and are FSC® certified and EcoLogo certified
Specifications
- Collection:
- Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Length:
- 900 ft
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Towel Roll
- UL Listed:
- UL 175/UL 2783/UL 2784
- Width:
- 7-1/2 in