ABS Wall Mount Battery and Electric Automatic Towel Dispenser in Stainless
Pro™ ABS Wall Mount Battery and Electric Automatic Towel Dispenser in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1 Dispenser/Case; Scott® Pro Automatic Hard Roll Towel Dispenser; Stainless; for Blue Core Scott® Pro Roll Towels; 12.66" x 16.44" x 9.18"
- Holds one 8" diameter roll of Blue Core Scott® Pro Hard Roll Towel plus stub roll
- Electronically dispenses 150,000 10” towels on four D-size alkaline batteries or an AC adapter
- Quietest automatic roll towel dispenser on the market
- When installed properly and used with corresponding product, this dispenser meets ADA Standard 28 CFR Part 36, local rules may vary.
Documents
Specifications
- Collection:
- Pro™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 9-9/50
- Height:
- 16-11/25
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Battery, Electric
- Product Type:
- Electronic Towel Dispenser
- Width:
- 12-13/20