Double Roll Covered Bath Tissue Dispenser in Stainless Steel
Pro™ Double Roll Covered Bath Tissue Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 Scott® Pro™ Coreless Standard Roll Toilet Paper Dispenser/Case; Stainless Steel; 2 Roll Capacity; 10.13" x 7.13" x 6.38"
- Features durable construction and a sleek, professional design.
- Easy refilling design for your maintenance staff.
- Available in a two roll configuration as well as a high capacity four roll configuration, depending on model.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
Specifications
- Collection:
- Pro™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-1/10 in
- Height:
- 6-2/5 in
- Installation Type:
- Wall Mount
- Width:
- 7-1/13 in