Twin Jumbo Roll Tissue Dispenser in Pearl White
Professional™ Twin Jumbo Roll Tissue Dispenser in Pearl White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72Product Details
Product Details
- 1 Scott® Essential™ Coreless Jumbo Roll Toilet Paper Dispenser/Case; White; 2 Roll Capacity; 20.1" x 10.9" x 5.9"
- High-capacity design can help minimize runout, waste, and maintenance time.
- Easy-to-load system has no door, no key, and no core to throw away.
- Available in double-roll and single-roll configurations.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
Specifications
- Collection:
- Professional™
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl White
- Depth:
- 6 in
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Width:
- 20 in