2300 ft. x 3-39/50 in. Coreless Bath Tissue in White
Scott® 2300 ft. x 3-39/50 in. Coreless Bath Tissue in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2,300'/Roll, 12 Scott® Coreless High-Capacity Jumbo Roll Toilet Paper Rolls/Case; 27,600'/Case; 1-Ply; White
- Scott® Brand stands out among coreless toilet paper brands for its superior quality; this roll has 2-ply softness
- No core means more wholesale toilet tissue on each roll
- Each high-capacity roll has 15% more bath tissue than standard industrial jumbo rolls
- FSC® and ECOLOGO® certified; Meets or exceeds 30% post-consumer recycled content; Sewer and Septic Safe
Specifications
- Collection:
- Scott®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/8 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 16-7/8 in
- Length:
- 2300 ft
- Material:
- Paper
- Package Quantity:
- Case of 12
- Width:
- 3-39/50 in