4 in. Standard 2-Ply Toilet Tissue in White (Case of 80)
Scott® 4 in. Standard 2-Ply Toilet Tissue in White (Case of 80)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 550 Sheets/Roll, 80 Scott® Professional Standard Roll Toilet Paper Rolls/Case; 44,000 Sheets/Case; 2-Ply; White; Individually wrapped rolls; with Elevated Design
- The 2-ply bathroom tissue is strong and absorbent enough to get the job done and satisfy your employees and guests.
- Individually wrapped Scott® bath tissue rolls are protected until you're ready to use them.
- These toilet paper rolls are designed to fit into universal, cored roll dispensers
- FSC® and ECOLOGO® certified; Meets or exceeds 30% post-consumer recycled content; Sewer and Septic Safe
Specifications
- Collection:
- Scott®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Package Quantity:
- Case of 80
- Width:
- 4 in