Wall Mount Electronic Touchless Skin Care Dispenser in White
Wall Mount Electronic Touchless Skin Care Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 Scott® Pro™ Automatic Soap and Hand Sanitizer Dispenser/Case; White; 1.2 L capacity; Touchless Dispensing; 7.29" x 11.69" x 4.0"
- Designed for hygiene; it's touchless and Automatic to minimize the spread of germs.
- Long battery life: 60,000 hand washes (per 3 D-sized alkaline batteries) and features low battery and low product lights when replacements are needed.
- Made of durable plastic, the keyed system helps reduce pilferage.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 12979, 34643 and 35881 Hand Sanitizer
- Capacity:
- 1.2 L
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4
- Dispenser Type:
- Automatic
- Height:
- 11-69/100
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Power Source:
- Electric
- Width:
- 7-29/100