This product requires certification to purchase.

Shower Seat in Teak Wood with Silver Frame

Seachrome Corporation

SlimLine Shower Seat in Teak Wood with Silver Frame

  • Fast #
  • Part #SSHAFSL185155TWSL
  • Item #9843231
  • Manufacturer Part #SHAFSL-185155-TW-SL
3.7 out of 5 Customer Rating
Brand image
Seachrome Corporation

SlimLine Shower Seat in Teak Wood with Silver Frame

  • Fast #
  • Part #SSHAFSL185155TWSL
  • Item #9843231
  • Manufacturer Part #SHAFSL-185155-TW-SL
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Teak Wood, Silver Frame Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
No
Capacity:
400 lb
Collection:
SlimLine
Color Finish Category:
Browns
Color Finish Name:
Teak Wood, Silver Frame
Depth:
16 in
Height:
2-1/2 in
Installation Type:
Wall Mount
Material:
Wood, Plastic, Aluminum
Material Type:
Teak
Overall Height:
12-3/4 in
Overall Width:
16 in
Product Type:
Shower Seat
UPC:
094302788124
Weight:
11 lb
Width:
16 in