0.655W T3 Dimmable LED Light Bulb with Festoon Base
0.655W T3 Dimmable LED Light Bulb with Festoon Base
Product Details
Product Details
- Featured in the decorative Lx LED Festoons collection
- Applications: Task & accent lighting for undercabinet, coves, toe-kick spaces and so much more. Directional nature of LED is ideal for in-cabinet lighting.
- Retrofit/Remodel Installations for Magnetic Transformer Systems - JUST REPLACE THE LAMP! Compatible as a retrofit for existing Lx Xenon lamp and compatible Xenon lamp systems. Note: The unique design of the PCB (Printed Circuit Board) makes over voltage due to under capacity a non-issue.
- Product Features: Ease of installation. Ease of retrofit/remodel. Bendable/flexibility of the system.
- Dimmability: Dimmable with standard incandescent dimming switch.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 15/32
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Festoon Cap
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- LED
- Lumens:
- 59
- NSF Certified:
- No
- Number Of Hours:
- 50000
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 785652198618
- Volts:
- 12V
- Watts:
- 0.6556