12V LED 2 INCH HIGH OUTPUT MO
12V LED 2 INCH HIGH OUTPUT MO
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Lx High Output LED Modules collection
- LED
- Frosted acrylic diffuser
- Delivers higher light levels with wider spacing - up to 6" on center- use fewer modules per installation
- Energy efficient uses only 1.7 watts, up to 85% energy savings vs. incandescent
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Tinted Aluminum
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 90
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 785652218620
- Volts:
- 12V
- Watts:
- 1.7 W
- Width:
- 7/8 in