14 in. Under-Cabinet Task Light in White
14 in. Under-Cabinet Task Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Self-Contained 120V Xenon collection
- 2 T4 G9 35 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Xenon Lamp: G-9 35w 120v
- Cooler operation than halogen
- CCT: 2650K
- Mounting Hardware: Wood screws included
- Hinged Lens for easy access - Tool-less disengagement; removable for cleaning
- Linkable for ease of installation using optional connector cords up to 560W max
- Maximum linkability of up to 560 watts
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2650
- Height:
- 1-1/16 in
- Length:
- 14 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lumens:
- 840
- Number Of Hours:
- 2000 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 4-5/8 in