This product requires certification to purchase.

25 ft. Double Faced Tape

Visual Comfort & Co. Generation Lighting

25 ft. Double Faced Tape

  • Fast #
  • Part #V9450
  • Item #228320
  • Manufacturer Part #9450
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

25 ft. Double Faced Tape

  • Fast #
  • Part #V9450
  • Item #228320
  • Manufacturer Part #9450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Lx Components collection
  • CETL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
300 in
Product Type:
Double Sided Tape
UL Listed:
No
UPC:
785652945007
Width:
3/8 in