This product requires certification to purchase.

*CVR* LG 1 SEMI-FLUSH MNT BRZ

Seagull Lighting

Academy *CVR* LG 1 SEMI-FLUSH MNT BRZ

  • Fast #
  • Part #V77437710
  • Item #8385622
  • Manufacturer Part #77437-710
4.1 out of 5 Customer Rating
Brand image
Seagull Lighting

Academy *CVR* LG 1 SEMI-FLUSH MNT BRZ

  • Fast #
  • Part #V77437710
  • Item #8385622
  • Manufacturer Part #77437-710
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Supplied with adjustable 6.5-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • 1-year manufacturer warranty
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative heirloom bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Academy
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Diameter:
13
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Satin White
Height:
12-1/2
Installation Type:
Ceiling Mount
Length:
13
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Type:
GL77437710
UL Listed:
No
UPC:
785652089299
Volts:
120V
Watts:
100
Width:
13