13 in. 1-Light Semi-Flushmount in Polished Chrome
Academy 13 in. 1-Light Semi-Flushmount in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with adjustable 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- 1-year manufacturer warranty
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Academy
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 13
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin White
- Height:
- 12-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 13
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 785652227776
- Volts:
- 120V
- Watts:
- 100
- Width:
- 13