This product requires certification to purchase.

32-1/2 in. 540W 9-Light Medium E-26 LED Chandelier with Etched White Glass in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Alturas 32-1/2 in. 540W 9-Light Medium E-26 LED Chandelier with Etched White Glass in Brushed Nickel

  • Fast #
  • Part #V3124609962
  • Item #7061680
  • Manufacturer Part #3124609-962
4.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Alturas 32-1/2 in. 540W 9-Light Medium E-26 LED Chandelier with Etched White Glass in Brushed Nickel

  • Fast #
  • Part #V3124609962
  • Item #7061680
  • Manufacturer Part #3124609-962
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Alturas collection
  • 9 A19 Medium 60 watt light bulbs
  • Etched / white inside glass shades
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for damp locations
  • Supplied with 12 feet of wire
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

Collection:
Alturas
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
32-1/2 in
Diameter:
32-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, White
Height:
32-5/8 in
Installation Type:
Ceiling Mount
Length:
32-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
UL Listed:
No
UPC:
785652108914
Volts:
120V
Watts:
60 W
Width:
32-1/2 in