9.3W 1-Light 13-1/2 in. Outdoor Wall Sconce in Antique Bronze
Barn Light 9.3W 1-Light 13-1/2 in. Outdoor Wall Sconce in Antique Bronze
Product Details
Product Details
- Gooseneck Lights make great accents to any commercial lighting plan or residential garage entry, machine shed, or patio
- To customize your look, a 6" extender is included with every fixture
- Dark sky compliant
- Available in four sizes and three finishes
- Wet rated
- Dark sky friendly. Designed to emit no light above the 90® horizontal plane. Photometry unavailable
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant high efficacy light source that is not required to be listed in the California Energy Commission appliance database
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Barn Light
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Depth:
- 21-1/8
- Diameter:
- 14
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 13-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 785652071263
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 9.3
- Width:
- 14