100 W 9-Light Medium Chandelier in Brushed Stainless Steel
Barrington 100 W 9-Light Medium Chandelier in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Barrington collection
- 9 A19 Medium 100 watt light bulbs
- White opal Etched glass shades
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Supplied with 10 feet of wire
- Supplied with 8 feet of brushed steel chain
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- Collection:
- Barrington
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 9
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 014817330632
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29 in