19-7/8 in. 60W 3-Light Medium E-26 Incandescent Chandelier in Heirloom Bronze
This product has been replaced by
Manufacturer Part #3114503-710
Belton 19-7/8 in. 60W 3-Light Medium E-26 Incandescent Chandelier in Heirloom Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with adjustable 6-feet of wire for preferred length
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Vintage lamp(s) recommended for aesthetics
- CETL listed for dry locations
- Supplied with 6 feet of wire
- A great choice for your do-it-yourself project
Specifications
- Collection:
- Belton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Diameter:
- 19-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 785652112836
- Volts:
- 120V
- Watts:
- 60 W