This product requires certification to purchase.

23-7/8 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Canfield 23-7/8 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #V3128805EN3962
  • Item #7551865
  • Manufacturer Part #3128805EN3-962
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Canfield 23-7/8 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #V3128805EN3962
  • Item #7551865
  • Manufacturer Part #3128805EN3-962
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Canfield collection
  • 5 A19 Medium 9.3 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Etched / white inside glass shades
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • CETL listed for damp locations
  • Requires Certification

Documents


Specifications

Collection:
Canfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
23-7/8 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Etched
Height:
14-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Transitional
Lumens:
800
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
UL Listed:
Suitable for Damp Locations
UPC:
785652060304
Volts:
120V
Watts:
100 W
Width:
23-7/8 in