This product requires certification to purchase.

31.88in. 400W 4 Lights E26 Medium Vanity Fixture in Bronze

Visual Comfort & Co. Generation Lighting

Canfield 31.88in. 400W 4 Lights E26 Medium Vanity Fixture in Bronze

  • Fast #
  • Part #V4428804710
  • Item #7552167
  • Manufacturer Part #4428804-710
4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Canfield 31.88in. 400W 4 Lights E26 Medium Vanity Fixture in Bronze

  • Fast #
  • Part #V4428804710
  • Item #7552167
  • Manufacturer Part #4428804-710
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Canfield collection
  • 4 A19 Medium 100 watt light bulbs
  • Etched / white inside glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative burnt sienna finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Canfield
Color Finish Category:
Browns
Color Finish Name:
Burnt Sienna
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, White
Height:
8-3/8 in
Installation Type:
Wall Mount
Length:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
UL Listed:
No
UPC:
785652059889
Volts:
120V
Watts:
100 W
Width:
31-7/8 in