This product requires certification to purchase.

4-Light Chandelier in Antique Brushed Nickel

Seagull Lighting

Carondelet 4-Light Chandelier in Antique Brushed Nickel

  • Fast #
  • Part #V3114004965
  • Item #5089727
  • Manufacturer Part #3114004-965
5 out of 5 Customer Rating
Brand image
Seagull Lighting

Carondelet 4-Light Chandelier in Antique Brushed Nickel

  • Fast #
  • Part #V3114004965
  • Item #5089727
  • Manufacturer Part #3114004-965
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with pre-laced, adjustable 12-feet of wire and 10-feet of chain for preferred length
  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • 3-tiers of glass can be easy for cleaning
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • CETL listed for damp locations
  • Supplied with 12 feet of wire
  • Supplied with 10 feet of antique brushed nickel chain
  • Requires Certification

Specifications

Collection:
Carondelet
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Brushed Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Beveled
Height:
19-7/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
4
UL Listed:
No
UPC:
785652277269
Volts:
120V
Watts:
100 W
Width:
18-3/16 in