4-Light Chandelier in Burnt Sienna
Carondelet 4-Light Chandelier in Burnt Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with pre-laced, adjustable 12-feet of wire and 10-feet of chain for preferred length
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- 3-tiers of glass can be easy for cleaning
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- CETL listed for damp locations
- Supplied with 12 feet of wire
- Supplied with 10 feet of burnt sienna chain
Specifications
- Collection:
- Carondelet
- Color Finish Category:
- Browns
- Color Finish Name:
- Burnt Sienna
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 19-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 785652260704
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18-3/16 in