ONE LIGHT WALL/BATH SCONCE
Catlin ONE LIGHT WALL/BATH SCONCE
Product Details
Product Details
- Traditional iron forms and casual styling available in three finishes
- Fixture may be mounted in the up or down position
- Available in three finishes: Black, Chrome and Satin Bronze
- Assortment includes: one-,two-, three- and four-light vanity fixtures.
- Damp Rated
-
Green
Documents
Specifications
- Collection:
- Catlin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Height:
- 10
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 1
- Type:
- GL4118501EN305
- UPC:
- 785652079443
- Volts:
- 120V
- Watts:
- 9.3
- Width:
- 5