LARGE ONE LIGHT OUTDOOR WALL LANTERN
Childress LARGE ONE LIGHT OUTDOOR WALL LANTERN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Childress collection
- 1 A19 Medium 9.3 watt light bulb
- Fixture is supplied with 1 light bulb
- Satin Etched glass panels and Satin Etched glass panels
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Childress
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 21-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 11-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Die Cast Aluminum
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652044939
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9.5 W
- Width:
- 9 in