*CVR* 12V HARDWIRE TRANS
*CVR* 12V HARDWIRE TRANS
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Hardwire Transformers collection
- Powder coat added to the finish to protect against aging.
- UL listed for dry locations
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
Specifications
- Color Finish Name:
- Black
- Depth:
- 8-3/4 in
- Height:
- 5/8 in
- Length:
- 8-3/4 in
- Material:
- Steel
- Product Type:
- Fixture
- UL Listed:
- Yes
- UPC:
- 785652116506
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/4 in