6-1/2 x 14-1/2 in. 60 W 3-Light Medium Flush Mount Close-to-Ceiling Fixture in Heirloom Bronze
Geary 6-1/2 x 14-1/2 in. 60 W 3-Light Medium Flush Mount Close-to-Ceiling Fixture in Heirloom Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 66-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Geary collection
- 3 A19 Medium 60 watt light bulbs
- Satin Etched glass diffuser
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Geary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Diameter:
- 14-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 785652770623
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-1/2 in