This product requires certification to purchase.

1-Light Wall Sconce in Polished Chrome

Seagull Lighting

Gladstone 1-Light Wall Sconce in Polished Chrome

  • Fast #
  • Part #V4485005
  • Item #3610972
  • Manufacturer Part #44850-05
4.5 out of 5 Customer Rating
Brand image
Seagull Lighting

Gladstone 1-Light Wall Sconce in Polished Chrome

  • Fast #
  • Part #V4485005
  • Item #3610972
  • Manufacturer Part #44850-05
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with 6.5-inches of wire
  • Fixture can be mounted in the up or down position for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gladstone
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Satin Etched
Height:
9 in
Installation Type:
Wall Mount
Length:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
785652445842
Volts:
120V
Watts:
100 W
Width:
6-1/2 in