Glass Shade in Polished Brass
Glass Shade in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This fixture comes in a decorative Etched White Alabaster Glass Finish
- This ceiling fan light kit glass is compatible with 2 1/4" fitters
- The glass neck size is 2 1/4"
- This unique glass design will enhance any Sea Gull Lighting ceiling fan
- 1/2" ips connections
- Meets ANSI: A112.18.1M
- NSF/ANSI Std. 61 compliant
- cUPC/IAPMO listed
- Ada compliant
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 5-1/2 in
- Glass Type:
- White Alabaster
- Height:
- 5-1/4 in
- Material:
- Glass
- UL Listed:
- No
- UPC:
- 785652166464