27-5/8 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Hanford 27-5/8 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Hanford collection
- 5 A19 Medium 100 watt light bulbs
- Satin Etched glass shades
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- CETL listed for damp locations
- Supplied with 6 feet of wire
- Supplied with 3 feet of brushed nickel chain
-
Green
Specifications
- Collection:
- Hanford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 27-5/8
- Diameter:
- 27-5/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 27-5/8
- Installation Type:
- Ceiling Mount
- Length:
- 27-5/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652110757
- Volts:
- 120V
- Watts:
- 100
- Width:
- 27-5/8