9.5W 1-Light Medium E-26 LED Vanity Fixture in Brushed Nickel
Hettinger 9.5W 1-Light Medium E-26 LED Vanity Fixture in Brushed Nickel
Product Details
Product Details
- Supplied with 6.5-inches of wire
- To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- CETL listed for damp locations
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hettinger
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 5
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 7-7/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Traditional, Transitional
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 785652048982
- Volts:
- 120V
- Watts:
- 9.5
- Width:
- 4-1/2