5-1/4 in. 60W 1-Light Medium E-26 Incandescent Mini Pendant in Brushed Nickel
Holman 5-1/4 in. 60W 1-Light Medium E-26 Incandescent Mini Pendant in Brushed Nickel
Product Details
Product Details
- Featured in the decorative Holman collection
- 1 A19 Medium 60 watt light bulb
- Satin Etched glass shade
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
Specifications
- ADA Compliant:
- No
- Collection:
- Holman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Satin Etched
- Height:
- 6-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 785652227387
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5-1/4