51-1/2 in. 5-Light Medium E-26 Base Chandelier in Brushed Nickel
Holman 51-1/2 in. 5-Light Medium E-26 Base Chandelier in Brushed Nickel
Product Details
Product Details
- Featured in the decorative Holman collection
- 5 A19 Medium 60 watt light bulbs
- Satin Etched glass shades
- Downlight height: 14.75"
- Adjustable arms rotate for up or down lighting
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- UL listed for dry locations
Specifications
- Collection:
- Holman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Satin Etched
- Height:
- 12-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- UL Listed:
- Yes
- UPC:
- 785652227271
- Volts:
- 120V
- Watts:
- 60
- Width:
- 20